Electrical Repair Tool Assortment 7 pieces
Electrical pliers a. release tool set 7 pcs. Sysko
ELPLRS/RLSETL-SYSKO-7PCS
Art.-no.
5964055506
EAN 4056807078151
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For the installation, removal and repair of F-style, Weather Pack and Deutsch DT terminal connections.
Includes F-style terminal crimper, Deutsch DT solid terminal crimper, Weather Pack terminal remover, Deutsch terminal removers and wire stripping/cutting pliers.
Product information
Datasheets(X)
Number of pieces in assortment/set | 7 PCS |
including:
1
x
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
1
x
Description:
Weather-Pack terminal remover tool for use with Weather-Pack male and female crimp terminals
Quantity:
1
x
1
x
Description:
Creates a uniform, four indent crimp in Deutsch solid terminals
Quantity:
1
x
1
x
Description:
Automatic gauging system, no adjustment to cable cross-section is necessary
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).