Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Small abrasives assortment - SMLABR-SYSKO-FLPDISC-19PCS
´
Small abrasives assortment - SMLABR-SYSKO-FLPDISC-19PCS - 1

Small abrasives assortment

Small abrasives assortment Sysko
SMLABR-SYSKO-FLPDISC-19PCS

Art.-no. 5964070301
EAN 4056807078168
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For machining weld seams, removing lacquers and paints, deburring edges and derusting — especially in hard-to-reach places.

Comfortable and non-slip


Ergonomic and rubberised handle



Effortless work and ideally suited for confined spaces


Lightweight and compact design



Optimum adjustment to application


With speed control

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
2 x

FLPDISC-FLEXI-ZC-PLA-SR-G120-D50

Description: For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
2 x

FLPDISC-FLEXI-ZC-PLA-SR-G40-D50

Description: For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
2 x

FLPDISC-FLEXI-ZC-PLA-SR-G80-D50

Description: For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
1 x

HOLD-FLPDISC-50MM-6MM

Quantity: 1 x
2 x

CUTDISC-SP-GRN-A2-SR-TH1,0-BR6-D50MM

ZEBRA
Description: Very good cutting performance with a long service life
Quantity: 2 x
1 x

ARBOR FOR CUTTING WHEELS 6MM & 10MM

Description: One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Quantity: 1 x
1 x

FLPWHL-NC-K120-30X15X6

Description: Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
Quantity: 1 x
1 x

FLPWHL-NC-K80-30X15X6

Description: Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
Quantity: 1 x
2 x

SNDDISC-NYLFLC-COARSE-D50MM

Description: With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
2 x

SNDDISC-NYLFLC-MEDIUM-D50MM

Description: With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
2 x

SNDDISC-NYLFLC-FINE-D50MM

Description: With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
1 x

DIEGRIND-PN-NPT-1/4IN-DSW22

Description: Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information