Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Assortment of HES 412 handheld setting pliers 16 pieces in system case 8.4.1. - RIVNUTPLRS-SYSKO-HES412
´
Assortment of HES 412 handheld setting pliers 16 pieces in system case 8.4.1. - RIVNUTPLRS-SYSKO-HES412 - 1

Assortment of HES 412 handheld setting pliers 16 pieces in system case 8.4.1.

Rivet nut setting pliers HES 412 set Sysko
RIVNUTPLRS-SYSKO-HES412
SYSTEMKOFFER

Art.-no. 5964094803
EAN 4046777219821
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hand-held rivet setting pliers with quick-change system for use with M4 to M12 blind rivet nuts and bolts
  • Requires less force compared to manual setting pliers

  • Quick-change system for mandrels and sleeves

  • Clear stroke scale

  • Colour coding system for nozzles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing:


  • Blind rivet nuts M4 to M12 aluminium/steel/stainless steel

  • Blind rivet studs M5/M6/M8 aluminium/steel/stainless steel


Riveting in hard-to-reach spots

Min./max. diameter of rivet-nut thread

4-12 mm

System dimensions

8.4.1

Min. rivet diameter

2.4 mm

Max. rivet diameter

6.4 mm

including:
1 x

PLRS-MANRIV-WO.THORN/SLEV

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M4

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M5

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M6

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M8

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M10

ZEBRA
Quantity: 1 x
1 x

THRMNDRL-M12

ZEBRA
Quantity: 1 x
1 x

THRSLEV-M5

ZEBRA
Quantity: 1 x
1 x

THRSLEV-M6

ZEBRA
Quantity: 1 x
1 x

THRSLEV-M8

ZEBRA
Quantity: 1 x
1 x

NOZ-(F.0948900)-W.CORIVNUT-M4

ZEBRA
Quantity: 1 x
1 x

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M5

ZEBRA
Quantity: 1 x
1 x

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M6

ZEBRA
Quantity: 1 x
1 x

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M8

ZEBRA
Quantity: 1 x
1 x

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M10

ZEBRA
Quantity: 1 x
1 x

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M12

ZEBRA
Quantity: 1 x
1 x

SYSCASE-8.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-MANDREL/NOSEPCE/NUT-SET-UNC-F.HES412

Quick change mandrel system for imperial Rivet Nuts.
x 1 pcs

PLRS-MANRIV-WO.THORN/SLEV

ZEBRA
x 1 pcs

THRMNDRL-M4

ZEBRA
x 1 pcs

THRMNDRL-M5

ZEBRA
x 1 pcs

THRMNDRL-M6

ZEBRA
x 1 pcs

THRMNDRL-M8

ZEBRA
x 1 pcs

THRMNDRL-M10

ZEBRA
x 1 pcs

THRSLEV-M5

ZEBRA
x 1 pcs

THRSLEV-M6

ZEBRA
x 1 pcs

THRSLEV-M8

ZEBRA
x 1 pcs

NOZ-(F.0948900)-W.CORIVNUT-M4

ZEBRA
x 1 pcs

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M5

ZEBRA
x 1 pcs

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M6

ZEBRA
x 1 pcs

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M8

ZEBRA
x 1 pcs

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M10

ZEBRA
x 1 pcs

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M12

ZEBRA
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SYSCASE-8.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information