Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140
W-Tec Insert Coil M5–M12 assortment 260 pcs Sysko
WRETHR-SYSKO-WTEC-(M5-M12)-260PCS
SYSTEMKOFFER
Register now and access more than 20,000 products
Perfect combination of space-saving and wear-resistant thread and thread repair in system case 4.4.1
- In low-strength metal materials
- In plastics
Optimal force distribution
Flexibility of the thread inserts compensates for pitch and angle errors
Thread insert sits securely
Minimised thread friction torque and minimised torsional stress
Increased corrosion resistance
Space and weight minimisation
Smaller number of required connection points and/or reduced screwing dimensions
Costs minimised
By reinforcing the thread, which effectively minimises the repair costs
The tolerance position of the ISO thread corresponds to 6H following installation.
Relaxed length for inserts:4627 5 5 - 3mm
4627 5 75 - 5mm
4627 5 10 - 7.5mm
4627 6 6 - 4mm
4627 6 9 - 7.5mm
4627 6 12 - 9mm
4627 8 8 - 5.5mm
4627 8 12 - 8.5mm
4627 8 16 - 12mm
4627 10 10 - 7mm
4627 10 15 - 12mm
4627 10 20 - 15mm
4627 12 12 - 7mm
4627 12 18 - 13mm
4627 12 24 - 18mm
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Number of pieces in assortment/set | 260 PCS |
SYSBOX-1.1.1.-RED
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.