Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-40X1,75
Art.-no.
043840
EAN 4050641304971
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
Product information
Datasheets(X)
Suitable for shafts | 40 mm |
Suitable for groove diameter | 37.5 mm |
Internal diameter (d1) | 36.5 mm |
Eye width (a1) | 6 mm |
Width (b1) | 4.4 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |