Copper Cable Lugs
Tubular cable lug copper, tin-plated
TUBCBLLUG-CU-(SN)-M12-120SMM
Register now and access more than 20,000 products
Datasheets(X)
Wire cross section | 120 mm² |
Flange hole | M12 |
Wire diameter (d1) | 15 mm |
Diameter of hole (d2) | 13.2 mm |
Distance between sleeve end and centre of hole (e) | 51 mm |
Sleeve length (a) | 32.5 mm |
Width (b) | 30.1 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!