Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Copper Cable Lugs

Tubular cable lug copper, tin-plated
TUBCBLLUG-CU-(SN)-M5-6SMM

Art.-no. 0967000001
EAN 4050641670670

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Used for connecting cables to electrical appliances, other cables, surfaces or batteries. Tin plated copper aids in corrosion protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

6 mm²

Flange hole

M5

Wire diameter (d1)

3.5 mm

Diameter of hole (d2)

5.3 mm

Distance between sleeve end and centre of hole (e)

20.5 mm

Sleeve length (a)

9 mm

Width (b)

10 mm

Material

Copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information