For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Cutting disc for stainless steel Basic

Cutting disc for stainless steel basic
CUTDISC-GREEN-A2-SR-TH1,0-BR22,2-D125MM

Art.-no. 0669231252

Prices for customers after login

Cutting disc for stainless steel Basic

Art.-no. 0669231252

Prices for customers after login

Quantity

PU

x10 

Exclusively for trade customers

Register now and access more than 11,500 products

High-performance standard disc with excellent performance values
Notice

Free of iron, chlorine and sulphur (≤ 0.1%)

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Cutting of metal sheets, pipes, profiles, armouring iron etc.

Diameter

125 mm

Thickness

1.2 mm

Drill hole

22.2 mm