Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating
DIN 127 steel mech. app. zn coating shape B inch
RG-SPG-DIN127-B-(MZN)-5/8ZO
Art.-no.
044258
EAN 4045989351725
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Spring steel |
Surface | Zinc plated |
Internal diameter (d1) | 5/8 in |
Outer diameter (d2) | 27.25 mm |
Thickness (s1) | 3.96 mm |
Height (h1) | 5.18 mm |