Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating
DIN 127 steel mech. app. zn coating shape B inch
SPRING WASHER INCH ZN 7/8
Art.-no.
044278
EAN 4050641051707
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Spring steel |
Surface | Zinc plated |
Internal diameter (d1) | 7/8 in |
Outer diameter (d2) | 28.5 mm |
Thickness (s1) | 4 mm |