Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Heavy Duty Hose Clamp With Spring

Hose clamp with spring constant torque HD
PIPCLMP-NORMA-CONTENS-HD-B20-(130-140)

Art.-no. 0537930140
EAN 4050641319371
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Heavy duty, self re-tensioning hose clamp.
  • Auto re-tensioning effect.

  • Prevents cold leaks.

  • Clamp self-adjustment assists in eliminating blow-off failures on air intake / charged air systems of turbo charged petrol and diesel engines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Coolant hoses (particularly new hose installations), silicone and EPDM hose connections on engine manifold and cooling systems, intercooler and charged air duct connections. Use whenever leakage caused by cold flow or thermal expansion is a problem.



Suitable for: Marine, agricultural machines, heavy equipment, generators, fork lift trucks, hire equipment.

Width of band

20 mm

Min./max. grip range

130-140 mm

Width across flats

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information