Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain
DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D4,1
Art.-no.
04454
EAN 4011231384544
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7.6 mm |
Height (h1) | 1.8 mm |
Thickness (s1) | 0.9 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |