Push-in rivet, type S
Push-in rivet type S
HAMRIV-MAZDA-S54S-51833
Art.-no.
0501131040
EAN 4056807644578
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 1-1 mm |
Min./max. attachment thickness | 1-1 mm |
Head diameter | 11 mm |
Head height | 11 mm |
Length | 6.8 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | S54S-51833 |