E 6.3 PH bit (1/4 inch)
Bit PH E 6.3 (1/4)
BIT-PH1-YELLOW-1/4IN-L50MM
Art.-no.
0614176735
EAN 4045989948895
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Range of lengths, with colour-coding
Bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | PH1 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |