Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

RPR RUBBER & PLASTIC REJUVENATOR - CARE-PLA/RBR-20LTR
´
RPR RUBBER & PLASTIC REJUVENATOR - CARE-PLA/RBR-20LTR - 1

RPR RUBBER & PLASTIC REJUVENATOR

Rubber and plastic rejuvenator RPR
CARE-PLA/RBR-20LTR

Art.-no. 0893477880
EAN 4050641683045
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

A unique formulation to make rubber and plastic look like new.
  • Cleans and seals the surface.

  • Refreshes the colour and repels water and dirt.

  • Provides long term protection against the effects of weather.


For care of all unpainted plastic, vinyl and rubber, e.g. bumpers, tyres, spoilers, casings, engine compartments, cockpit fittings, mudflaps, etc.



  • Can be used on all rubber and plastic components on the exterior of the vehicle.

  • Excellent coverage from car to truck tyres.

  • Satin finish



Shelf life from production


0893477880 - 12 months


0893477883 - 24 months

NoticeContains silicone.
Do not use on hot surfaces, in direct sunlight or on tyre tread surfaces. Do not use on motorcycle tyres.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For unpainted plastic bumpers, exterior mirrors, panel parts, spoilers, tyre walls, rubber seals etc.

Instructions

Ensure that the surface to be treated is clean and dry. Apply RPR evenly with a Wurth Pump Bottle or a clean cloth. Polish up with another clean cloth if necessary. Some rubber or plastic may need a second application. Overspray should be wiped off immediately. May spot driveways.

Contents

20 l

Container

Barrel

Colour

Clear

Chemical basis

Heptane

Density

0.7 g/cm³

Shelf life from production

12 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PMPSPRBTL-EMPTY-RPR-1LTR

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information