Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable LED Hand Lamp Ergopower Boost
Rechargeable LED Hand Lamp Ergopower Boost - 1
Rechargeable LED Hand Lamp Ergopower Boost - 2
Rechargeable LED Hand Lamp Ergopower Boost - 3
Rechargeable LED Hand Lamp Ergopower Boost - 4
Rechargeable LED Hand Lamp Ergopower Boost - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower Boost

Powerful LED hand lamp with additional boost mode

  • Min. colour rendering index (CRI): 70
  • Luminous flux: 1000 lm
  • Luminous flux main light: 500 lm
  • Luminous flux side light: 300 lm
  • Colour temperature: 6000 K
  • Luminous period: 2.5 h
  • Luminous period of main light: 5 h
  • Luminous period of secondary light: 8 h
  • Charging time: 5 h
  • Impact resistance: IK08
  • IP protection class: IP 65
  • IP protection type, lamp: IP 65
  • IP protection type charger: IP 20
  • Nominal voltage: 5 V/DC
  • Rechargeable battery/battery capacity: 4400 mAh
  • Type of rechargeable battery/battery: Li-lon
  • Protection class: Protection class III/safety extra-low voltage
  • Protection class lamp: Protection class III/safety extra-low voltage
  • Protection class charger: Protection class II/protective insulation
  • Min./max. operating temperature: -10 to 40 °C
  • Length x width x height: 275 x 56 x 38.5 mm
  • Plug type: I
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
Art.-no. Min. colour rendering index (CRI) Luminous flux Luminous flux main light Luminous flux side light Quantity PU
price/PU
0827940452
70 1000 lm 500 lm 300 lm
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
Exclusive Würth design



Two-component housing with good grip



IP65 protection against water and dust



High flexibility


One hook



Wrist strap



Main light 10W SMD LED, spot light 3W LED



Flashlight function


Spot light above the luminaire head



Spot light, main light, off


Switch mode



Additional boost mode for a luminous flux of 1,000 lumens



Luminaire head can be swiveled by 160°



Strong magnets


Two magnets on the back side and one on the bottom of the light



Battery charging status


Four indicator lights



Charging via USB- C



Short charging time, long light duration


The latest lithium-ion battery technology

Notice

Li-Ion battery: 3.6 V, 4,200 mAh, 15.12 Wh