Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable LED Hand Lamp Ergopower COB
Rechargeable LED Hand Lamp Ergopower COB - 1
Rechargeable LED Hand Lamp Ergopower COB - 2
Rechargeable LED Hand Lamp Ergopower COB - 3
Rechargeable LED Hand Lamp Ergopower COB - 4
Rechargeable LED Hand Lamp Ergopower COB - 5
Rechargeable LED Hand Lamp Ergopower COB - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower COB

Hand lamp with COB LED

  • Min. colour rendering index (CRI): 70
  • Luminous flux main light: 250 lm
  • Luminous flux side light: 80 lm
  • Colour temperature: 6000 K
  • Luminous period of main light: 3.5 h
  • Luminous period of secondary light: 7 h
  • Charging time: 4 h
  • Impact resistance: IK08
  • IP protection class: IP 65
  • IP protection type, lamp: IP 65
  • Nominal voltage: 5 V/DC
  • Rechargeable battery/battery capacity: 2100 mAh
  • Type of rechargeable battery/battery: Li-lon
  • Protection class: Protection class III/safety extra-low voltage
  • Protection class lamp: Protection class III/safety extra-low voltage
  • Protection class charger: Protection class II/protective insulation
  • Min./max. operating temperature: -10 to 40 °C
  • Length x width x height: 275 x 56 x 38.5 mm
  • Plug type: I
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
Art.-no. Min. colour rendering index (CRI) Luminous flux main light Luminous flux side light Colour temperature Quantity PU
price/PU
0827940224
70 250 lm 80 lm 6000 K
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
Exclusive Würth design



IP65 protection against water and dust


Two-component housing with good grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the luminaire head



Spot light, main light, off


Switch mode



Luminaire head can be swiveled by 160°



Battery charging status


One indicator light



Charging via USB-C



Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.6 V, 2,100 mAh, 7.56 Wh