Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PVC Insulating tape
PVC Insulating tape - 1
PVC Insulating tape - 2
PVC Insulating tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

PVC Insulating tape

Safe insulation and labelling during installation

  • Backing material: PVC
  • Adhesive base: Synthetic natural rubber
  • Thickness: 0.17 mm
  • Colour: Grey
  • Width: 48 mm
  • Length: 30 m
  • Min. processing temperature: -5 °C
  • Elongation at break: 200 %
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 23°C and 50% relative humidity
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
Art.-no. Backing material Adhesive base Thickness Colour Quantity PU
price/PU
0992388001
PVC Synthetic natural rubber 0.17 mm Grey
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
  • Excellent air tightness

  • Good anti-weathering

  • Anti-aging

  • Strong anti-corrosiveness

  • The bandaged insulation layer will be fused into one whole

  • Neat, smooth and shedding-free
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.