Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Anti-flutter flexible urethane foam

For detailed information, other images and documents, please select individual articles from the following table.

Anti-flutter flexible urethane foam

Two component urethane system formulated to fill voids and duplicate OEM foams without warping panels. It bonds to most common automotive substrates including painted and unpainted metals, MC, FRP and other rigid or flexible plastics.

  • Chemical basis: Urethane acrylate
  • Colour: Black
  • Min. tensile strength: 0 N/mm²
  • Working life: 1 min
  • Conditions for working life: at 20°C room temperature, double cartridge with static mixing tube and pneumatic gun
  • Curing time: 2 min
  • Max. short-term temperature resistance: 180 °C
  • Max. final strength: 0 s
  • Conditions for final strength: at 20°C
  • Shelf life from production: 12 Month
  • Contents: 7 fl.oz
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
Art.-no. Chemical basis Colour Min. tensile strength Working life Quantity PU
price/PU
089391070
Urethane acrylate Black 0 N/mm² 1 min
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
  • Hood X frame anti-flutter

  • Fill collapsed hollow weather-strips

  • Rapid expansion time - 30 seconds

  • Expands 10 times its liquid state

  • Resilient, expands & contracts as needed to absorb sound & prevent flutter

  • Duplicates OEM foams in texture and color

  • Excellent sound dampening qualities

  • Does not require moisture to cure

  • Will not distort panels

  • Fast cure

  • Resists shrinking

  • Bonds to most substrates

  • No VOC

  • Country of origin: Canada
Notice
  • Includes 2 turbo mixers

  • Store in cool, dry place