Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Zinc Rich Weld Thru Primer

For detailed information, other images and documents, please select individual articles from the following table.

Zinc Rich Weld Thru Primer

Zinc Rich Weld Thru Primer protects steel from corrosion by sacrificial or galvanic action. When applied to metal surfaces prior to mig or spot welding, the zinc melts and fuses to the surface of the steel, reducing the formation of rust and rust creeping.

  • Contents: 400 ml
  • Chemical basis: Acrylic resin
  • Colour: Grey
  • Dust-drying time: 10 min
  • Shelf life from production: 24 Month
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
Art.-no. Contents Chemical basis Colour Dust-drying time Quantity PU
price/PU
0893109
400 ml Acrylic resin Grey 10 min
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
98 - 99% pure zinc content


  • Heat resistant up to 490ºC (914ºF)

  • Good electrical conductivity

  • Special epoxy resin for better adhesion to metal

  • Adheres reliably to all metals

  • Long term cathodic protection for all metallic surfaces
Notice

DO NOT apply filler after application