Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ANTIBACTERIAL DISINFECTANT SURFACE SPRAY

For detailed information, other images and documents, please select individual articles from the following table.

ANTIBACTERIAL DISINFECTANT SURFACE SPRAY

Kills 99.9% of germs

  • Chemical basis: Ethanol
  • Density: 0.82 g/cm³
  • Density conditions: at 20°C
  • Colour: Clear
  • Smell/fragrance: Perfumed
  • Contents: 300 ml
  • Weight of content: 300 g
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C
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
Art.-no. Chemical basis Density Density conditions Colour Quantity PU
price/PU
0893202020
Ethanol 0.82 g/cm³ at 20°C Clear
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
An effective hard surface disinfectant. Kills germs such as: P. aeruginosa, P. vulgaris, Escherichia coli, S. aureus, Salmonella, E.coli.
NoticeHard Surface Disinfectant only. Not to be used on skin. Avoid contact with food. Do not use on wooden furniture, polished wood, leather, rayon fabrics, acrylic plastics or sealed slate tiles.

ACTIVE INGREDIENTS:
ORTHO-PHENYLPHENOL 0.1% w/w
ETHANOL 60% w/w