Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

Commercial Grade Disinfectant Cleaner For All Hard Surfaces

  • Smell/fragrance: Characteristic
  • Colour: Colourless
  • Chemical basis: Water
  • Density/conditions: 1.02 g/l / at 23°C, 50% relative humidity
  • Shelf life from production/conditions: 36 Month / at 5°C to 40°C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
price/PU
9501007185
5 l Characteristic Colourless Water
1 pcs
9501007186
500 ml Characteristic Colourless Water
1 pcs
9501007187
20 l Characteristic Colourless Water
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
  • Kills SARS-CoV-2 (COVID-19 virus) in dirty conditions within two minutes

  • Ready to use 2-in-1 solution, eliminating the need for pre-clean process

  • It provides broad-spectrum disinfection in industrial, institutional, healthcare and household settings

  • Will not harm or damage fabrics, plastic, metals, rubber, or other surfaces. It has been tested against relevant aviation material standards.

  • Non-flammable and non-toxic formulation

  • Demonstrated efficacy against mould species.
Notice

Hard surface disinfectant only. Use undiluted. Do not mix with detergents or other chemicals. Not to be used on the skin. Not to be used on medical devices or other therapeutic goods.