Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Serrated locking nut
Serrated locking nut - 1
Serrated locking nut - 2
Serrated locking nut - 3

For detailed information, other images and documents, please select individual articles from the following table.

Serrated locking nut

Similar to DIN 6923, steel 8, zinc plated, blue passivated (A2K), fine thread, with locking teeth

  • Thread type x nominal diameter: M10
  • Height: 10 mm
  • Flange diameter: 21 mm
  • External drive: WS15
  • Standards: DIN Similar to 6923
  • Material: Steel
  • Property class: 8
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Locking device operating principle: Serration
  • Locking function: Locking against self-loosening by mechanical interlocking
  • Head type: Hexagon head with flange
  • Pitch: 1.25 mm
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
Art.-no. Thread type x nominal diameter Height Flange diameter External drive Quantity PU
price/PU
0998693001
M10 10 mm 21 mm WS15
25 pcs