Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Battery Charger BC-18V-LI

For detailed information, other images and documents, please select individual articles from the following table.

Battery Charger BC-18V-LI

Suitable for the quick charging of all Wurth master18 V lithium-ion batteries

  • Type description: Battery charger
  • Cable length: 1.8 m
  • Length: 192 mm
  • Width: 80 mm
  • Height: 145 mm
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
Art.-no. Type description Cable length Length Width Quantity PU
price/PU
0700917
Battery charger 1.8 m 192 mm 80 mm
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
Smart charge technology.


The Wurth Master18V Lithium-ion Battery Charger communicates directly with the battery pack monitoring all vital functions, including:


  • Individual cell voltage

  • Charge status

  • Temperature


Battery status display.


The on-board indicator lights quickly illustrate the status of the battery on charge



Fast charge Time.


Quickly charges all Wurth Master 18V Batteries: 18V 3.0Ah = 1 hour charge time



Mains powered unit with 240V AC wall plug