Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angle Grinder EWS 125

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder EWS 125

750 W,125 mm, long-life 5 inch Angle Grinder with automatic brush switch off

  • Nominal voltage: 240 V/AC
  • Protection class: Protection class II/protective insulation
  • Power input: 750 W
  • Max. idle speed: 10000 rpm
  • Max. cutting disc diameter.: 125 mm
  • Thread type x spindle-thread diameter: M14
  • Weight of machine: 1.9 kg
  • Cable length: 3 m
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
Art.-no. Nominal voltage Protection class Power input Max. idle speed Quantity PU
price/PU
07024810
240 V/AC Protection class II/protective insulation 750 W 10000 rpm
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
  • Powerful 750W motor delivering up to 10,000 rpm

  • Compact and slim design for comfortable use

  • Light weight grinder weighing only 1.8kg

  • Especially long life when compared with other grinders in its category

  • Burst resistant safety guard for best user protection

  • Auto brush switch off function to enhance tool durability

  • 4m cable for ultimate flexibility and working reach