Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Digital Circuit Tester
Digital Circuit Tester - 1
Digital Circuit Tester - 2
Digital Circuit Tester - 3
Digital Circuit Tester - 4

For detailed information, other images and documents, please select individual articles from the following table.

Digital Circuit Tester

Quickly and safely test high and low voltages on V/DC vehicle voltages

  • Blade length: 93 mm
  • Length: 230 mm
  • Min./max. voltage range DC: 6-48 V/DC
  • IP protection class: IP 20
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
Art.-no. Blade length Length Min./max. voltage range DC IP protection class Quantity PU
price/PU
071553 10
93 mm 230 mm 6-48 V/DC IP 20
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
Wide range


  • Checks on 6,12,24 and 48V/DC systems


Convenient testing probe:


  • Stainless steel

  • Connected by an electrical spring cable which is able to extend to 3m


Accurate voltage readings


  • Digital display making it accurate and easy to read


LED light indicators:


  • Red = Positive

  • Green = Negative