Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Balance weight for car aluminum rims Steel knock-on
Balance weight for car aluminum rims Steel knock-on  - 1
Balance weight for car aluminum rims Steel knock-on  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Balance weight for car aluminum rims Steel knock-on

Galvanised and powder coated

  • Material: Steel
  • Surface: Powder-coated
  • Suitable for rim type: Aluminium
  • Colour: Silver grey

See product details

Available in 12 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of balance weight Length Width Height Quantity PU
price/PU
083052 05
5 g 20.5 mm 18 mm 11.3 mm
100 pcs
083052 10
10 g 21.0 mm 12.5 mm 11.7 mm
100 pcs
083052 15
15 g 22.0 mm 20.6 mm 11.7 mm
100 pcs
083052 20
20 g 29.6 mm 20.7 mm 11.7 mm
100 pcs
083052 25
25 g 36.6 mm 20.9 mm 11.7 mm
100 pcs
083052 30
30 g 44.0 mm 21.3 mm 11.7 mm
100 pcs
083052 35
35 g 51.6 mm 21.6 mm 11.7 mm
50 pcs
083052 40
40 g 57.8 mm 22 mm 11.8 mm
50 pcs
083052 45
45 g 64.4 mm 22.5 mm 11.8 mm
50 pcs
083052 50
50 g 71.0 mm 23 mm 11.8 mm
50 pcs
083052 55
55 g 77.6 mm 23.5 mm 11.8 mm
50 pcs
083052 60
60 g 84.2 mm 24.7 mm 11.8 mm
50 pcs
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
  • Universal weight for aluminum rims

  • Galvanized with additionally silver-grey powder coating