For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 27 pieces
Practical metal box for workshop applications and mobile use, with multi-purpose ball-head ratchet, professional-quality ZEBRA® tool
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Multi-purpose assortment of 27 pieces in a sturdy metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches for the most common screw connections
- The 1/4 inch assortment includes 9 socket wrenches with widths across flats from 6 to 14 mm
- The 13 short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
3 in 1: Multi-purpose ball-head ratchet
- The ratchet can be used like a conventional ratchet, as a screwdriver or as a T-handle
- The ergonomic handle can be used straight or adjusted by 90° as a T-handle
- The mechanism with its 72 teeth has a small arc swing of 5° and can be rotated by 270° in the joint
- The square drive is particularly robust and strong
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!