Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Techniglue CA Cartridge

For detailed information, other images and documents, please select individual articles from the following table.

Techniglue CA Cartridge

Techniglue CA is a solvent free, epoxy resin, specially formulated to harden at room temperature and produce high-strength, waterproof bonds. The thixotropic nature of the adhesive provides good gap filling and hold-up on vertical surfaces.
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
Two part structural expoxy adhesive.
NoticeSafety:
Techniglue CA has a moderate sensitising potential, and should be kept out of the eyes and off the skin.
• Use only with good ventilation and adequate PPE equipment – impervious gloves and safety glasses.

Storage:
Techniglue CA will keep for 2 years if kept in the original containers at room temperature (15°C to 32°C) and out of direct sunlight. Containers and cartridges should be firmly sealed after use to prevent moisture absorption.