For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 polishing disc
Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
The polishing disc consists of three polishing discs attached to each other with hook-and-loop fasteners, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.
Saves time:
quick changing to the desired polishing disc size, no detaching and attaching of the hook-and-loop mounting discs in different sizes needed any more.
Central perforation:
enables quick and simple centring of our polishing pads with central drill hole
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment. The polishing disc can be used with all standard rotating polishing machines that require a M14 mounting thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!