Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt
Hexagonal bolt - 1
Hexagonal bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt

ASME B18.2.1, plain steel grade 8, UNF (fine thread)

  • Material: Steel
  • Property class: GR8
  • Surface: Plain
  • Thread type: UNF

See product details

Available in 115 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height External drive Quantity PU
price/PU
7002351700
1/2 in 7 in 0.323 in WS3/4
5 pcs
7002357100
9/16 in 1 in 0.371 in WS13/16
5 pcs
7002357150
9/16 in 1 1/2 in 0.371 in WS13/16
5 pcs
7002357200
9/16 in 2 in 0.371 in WS13/16
5 pcs
7002357250
9/16 in 2 1/2 in 0.371 in WS13/16
5 pcs
7002357300
9/16 in 3 in 0.371 in WS13/16
5 pcs
7002357350
9/16 in 3 1/2 in 0.371 in WS13/16
1 pcs
7002357400
9/16 in 4 in 0.371 in WS13/16
1 pcs
7002357500
9/16 in 5 in 0.371 in WS13/16
1 pcs
7002357600
9/16 in 6 in 0.371 in WS13/16
1 pcs
7002363100
5/8 in 1 in 0.403 in WS15/16
10 pcs
7002363125
5/8 in 1 1/4 in 0.403 in WS15/16
10 pcs
7002363150
5/8 in 1 1/2 in 0.403 in WS15/16
10 pcs
7002363175
5/8 in 1 3/4 in 0.403 in WS15/16
10 pcs
7002363200
5/8 in 2 in 0.403 in WS15/16
10 pcs
7002363225
5/8 in 2 1/4 in 0.403 in WS15/16
10 pcs
7002363250
5/8 in 2 1/2 in 0.403 in WS15/16
10 pcs
7002363300
5/8 in 3 in 0.403 in WS15/16
10 pcs
7002363350
5/8 in 3 1/2 in 0.403 in WS15/16
5 pcs
7002363400
5/8 in 4 in 0.403 in WS15/16
5 pcs
7002363450
5/8 in 4 1/2 in 0.403 in WS15/16
5 pcs
7002363500
5/8 in 5 in 0.403 in WS15/16
5 pcs
7002363550
5/8 in 5 1/2 in 0.403 in WS15/16
5 pcs
7002363600
5/8 in 6 in 0.403 in WS15/16
1 pcs
7002363700
5/8 in 7 in 0.403 in WS15/16
1 pcs
7002363800
5/8 in 8 in 0.403 in WS15/16
1 pcs
7002376150
3/4 in 1 1/2 in 0.483 in WS1 1/8
5 pcs
7002376200
3/4 in 2 in 0.483 in WS1 1/8
5 pcs
7002376225
3/4 in 2 1/4 in 0.483 in WS1 1/8
5 pcs
7002376250
3/4 in 2 1/2 in 0.483 in WS1 1/8
5 pcs
7002376300
3/4 in 3 in 0.483 in WS1 1/8
5 pcs
7002376350
3/4 in 3 1/2 in 0.483 in WS1 1/8
1 pcs
7002376400
3/4 in 4 in 0.483 in WS1 1/8
1 pcs
7002376450
3/4 in 4 1/2 in 0.483 in WS1 1/8
1 pcs
7002376500
3/4 in 5 in 0.483 in WS1 1/8
1 pcs
7002376550
3/4 in 5 1/2 in 0.483 in WS1 1/8
1 pcs
7002376600
3/4 in 6 in 0.483 in WS1 1/8
1 pcs
7002376700
3/4 in 7 in 0.483 in WS1 1/8
1 pcs
7002388200
7/8 in 2 in 0.563 in WS1 5/16
5 pcs
7002388400
7/8 in 4 in 0.563 in WS1 5/16
1 pcs
7002388500
7/8 in 5 in 0.563 in WS1 5/16
1 pcs
7002388550
7/8 in 5 1/2 in 0.563 in WS1 5/16
1 pcs
7002388600
7/8 in 6 in 0.563 in WS1 5/16
1 pcs
7002388650
7/8 in 6 1/2 in 0.563 in WS1 5/16
1 pcs
7002338350
3/8 in 3 1/2 in 0.243 in WS9/16
10 pcs
7002338400
3/8 in 4 in 0.243 in WS9/16
10 pcs
7002338450
3/8 in 4 1/2 in 0.243 in WS9/16
10 pcs
7002338500
3/8 in 5 in 0.243 in WS9/16
10 pcs
7002338600
3/8 in 6 in 0.243 in WS9/16
10 pcs
7002344075
7/16 in 3/4 in 0.291 in WS5/8
10 pcs
7002344100
7/16 in 1 in 0.291 in WS5/8
10 pcs
7002344125
7/16 in 1 1/4 in 0.291 in WS5/8
10 pcs
7002344150
7/16 in 1 1/2 in 0.291 in WS5/8
10 pcs
7002344175
7/16 in 1 3/4 in 0.291 in WS5/8
10 pcs
7002344200
7/16 in 2 in 0.291 in WS5/8
10 pcs
7002344225
7/16 in 2 1/4 in 0.291 in WS5/8
10 pcs
7002344250
7/16 in 2 1/2 in 0.291 in WS5/8
10 pcs
7002344300
7/16 in 3 in 0.291 in WS5/8
10 pcs
7002344350
7/16 in 3 1/2 in 0.291 in WS5/8
5 pcs
7002344400
7/16 in 4 in 0.291 in WS5/8
5 pcs
7002344500
7/16 in 5 in 0.291 in WS5/8
5 pcs
7002315075
1/4 in 3/4 in 0.163 in WS7/16
10 pcs
7002315100
1/4 in 1 in 0.163 in WS7/16
25 pcs
7002315125
1/4 in 1 1/4 in 0.163 in WS7/16
25 pcs
7002315150
1/4 in 1 1/2 in 0.163 in WS7/16
25 pcs
7002315175
1/4 in 1 3/4 in 0.163 in WS7/16
25 pcs
7002315200
1/4 in 2 in 0.163 in WS7/16
25 pcs
7002315225
1/4 in 2 1/4 in 0.163 in WS7/16
25 pcs
7002315250
1/4 in 2 1/2 in 0.163 in WS7/16
25 pcs
7002315300
1/4 in 3 in 0.163 in WS7/16
25 pcs
7002315350
1/4 in 3 1/2 in 0.163 in WS7/16
10 pcs
7002315400
1/4 in 4 in 0.163 in WS7/16
10 pcs
7002332050
5/16 in 1/2 in 0.211 in WS1/2
25 pcs
7002332075
5/16 in 3/4 in 0.211 in WS1/2
25 pcs
7002332100
5/16 in 1 in 0.211 in WS1/2
25 pcs
7002332125
5/16 in 1 1/4 in 0.211 in WS1/2
25 pcs
7002332150
5/16 in 1 1/2 in 0.211 in WS1/2
25 pcs
7002332175
5/16 in 1 3/4 in 0.211 in WS1/2
25 pcs
7002332200
5/16 in 2 in 0.211 in WS1/2
25 pcs
7002332225
5/16 in 2 1/4 in 0.211 in WS1/2
25 pcs
7002332250
5/16 in 2 1/2 in 0.211 in WS1/2
25 pcs
7002332300
5/16 in 3 in 0.211 in WS1/2
25 pcs
7002332350
5/16 in 3 1/2 in 0.211 in WS1/2
10 pcs
7002332400
5/16 in 4 in 0.211 in WS1/2
10 pcs
7002317200
1 in 2 in 0.627 in WS1 1/2
1 pcs
7002317300
1 in 3 in 0.627 in WS1 1/2
1 pcs
7002317400
1 in 4 in 0.627 in WS1 1/2
1 pcs
7002317500
1 in 5 in 0.627 in WS1 1/2
1 pcs
7002317600
1 in 6 in 0.627 in WS1 1/2
1 pcs
7002317700
1 in 7 in 0.627 in WS1 1/2
1 pcs
7002338075
3/8 in 3/4 in 0.243 in WS9/16
25 pcs
7002338100
3/8 in 1 in 0.243 in WS9/16
25 pcs
7002338125
3/8 in 1 1/4 in 0.243 in WS9/16
25 pcs
7002338150
3/8 in 1 1/2 in 0.243 in WS9/16
25 pcs
7002338175
3/8 in 1 3/4 in 0.243 in WS9/16
25 pcs
7002338200
3/8 in 2 in 0.243 in WS9/16
25 pcs
7002338250
3/8 in 2 1/2 in 0.243 in WS9/16
25 pcs
7002338300
3/8 in 3 in 0.243 in WS9/16
10 pcs
7002351100
1/2 in 1 in 0.323 in WS3/4
10 pcs
7002351125
1/2 in 1 1/4 in 0.323 in WS3/4
10 pcs
7002351150
1/2 in 1 1/2 in 0.323 in WS3/4
10 pcs
7002351175
1/2 in 1 3/4 in 0.323 in WS3/4
10 pcs
7002351200
1/2 in 2 in 0.323 in WS3/4
10 pcs
7002351225
1/2 in 2 1/4 in 0.323 in WS3/4
10 pcs
7002351250
1/2 in 2 1/2 in 0.323 in WS3/4
10 pcs
7002351275
1/2 in 2 3/4 in 0.323 in WS3/4
10 pcs
7002351300
1/2 in 3 in 0.323 in WS3/4
10 pcs
7002351350
1/2 in 3 1/2 in 0.323 in WS3/4
5 pcs
7002351375
1/2 in 3 3/4 in 0.323 in WS3/4
5 pcs
7002351400
1/2 in 4 in 0.323 in WS3/4
5 pcs
7002351450
1/2 in 4 1/2 in 0.323 in WS3/4
5 pcs
7002351500
1/2 in 5 in 0.323 in WS3/4
5 pcs
7002351550
1/2 in 5 1/2 in 0.323 in WS3/4
5 pcs
7002351600
1/2 in 6 in 0.323 in WS3/4
5 pcs
7002351650
1/2 in 6 1/2 in 0.323 in WS3/4
5 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm