Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY®plus Timber screw for chipboard
ASSY<SUP>®</SUP>plus Timber screw for chipboard - 1
ASSY<SUP>®</SUP>plus Timber screw for chipboard - 2
ASSY<SUP>®</SUP>plus Timber screw for chipboard - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus Timber screw for chipboard

Special A2 stainless steel countersunk milling pocket AW PT

  • Internal drive: AW20
  • Material: Stainless steel
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Product weight (per item) Quantity PU
price/PU
0166914540
4.5 mm 40.0 mm 26 mm 3.100 g
500 pcs
0166914570
4.500 mm 70.000 mm 38 mm 5.500 g
200 pcs
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
Simple and clean countersinking


Easy countersinking of the screw is made possible thanks to its milled pockets. Chips formed at the surface during the screwing-in process are collected.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screwing in.



Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



AW® drive for optimum locating and power transmission


The AW® drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.