Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY®plus A4 Decking construction screw
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 1
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 2
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 3
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 4
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 5
ASSY<SUP>®</SUP>plus A4  Decking construction screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A4 Decking construction screw

Stainless steel A4. The screw for fastening patio boards. Many types of wood can be processed without pre-drilling thanks to the drilling tip.

  • Nominal diameter: 5.5 mm
  • Head type: Raised countersunk head
  • Head details: Milling pockets
  • Head diameter: 7.6 mm
  • Head height: 3.4 mm
  • Internal drive: AW20
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Design: With shaft
  • Thread format: Single thread
  • Core diameter: 3.6 mm
  • Shape of tip: Drilling tip
  • Material: Stainless steel A4
  • Surface: Plain
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Area of application: Outdoors, Balcony, Element construction, Façades, Wet areas, Timber construction, Timber panel construction, Structural woodwork, Ocean climate, Play equipment, Board walk, Terrace, Fence
  • Additional accessory: Countersink with depth stop
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length (lg) Screw-thread length with drill tip (b) Product weight (per item) Quantity PU
price/PU
0169015550
50 mm 23 mm 27.5 mm 4.812 g
250 pcs
0169015570
70 mm 33 mm 37.5 mm 6.884 g
250 pcs
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
Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Clean and easy countersinking


Countersinking the small countersunk head is clean and easy, thanks to its small diameter. The under-head milling pockets pick up protruding chips. However, with tropical hardwood, countersinking of the surface is recommended, as these types of wood have very short chips.



Extremely robust


The grooved shaft provides for additional screw strength as austenitic stainless steel (A2/A4) cannot be hardened. This virtually eliminates the possibility of the screw tearing off.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Preliminary tests are required for hardwood. Pre-drilling of the wood may be necessary depending on the density and moisture level of the wood. It is recommended that the processing device be operated at a low speed.


The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.