Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Acetate silicone Anti fungus
Acetate silicone Anti fungus - 1
Acetate silicone Anti fungus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Acetate silicone Anti fungus

Connection and expansion joints in tiled, bathroom and sanitary areas.

  • Contents: 280 ml
  • Density/conditions: 0.98 g/cm³ / at 23°C, 50% relative humidity
  • Continuous motion absorption: 20 %
  • Shore A hardness: 18
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Min. skin-formation time: 25 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Fungicidal properties: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min. breaking elongation Contents Density/condi... Quantity PU
price/PU
089231882
Black 100 % 280 ml 0.98 g/cm³ / at 23°C, 50% relative humidity
1 pcs
089231883
White 100 % 280 ml 0.98 g/cm³ / at 23°C, 50% relative humidity
1 pcs
089231881
Transparent 150 % 280 ml 0.98 g/cm³ / at 23°C, 50% relative humidity
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
  • Good adhesion without primer, e.g. on tiles, glazed ceramic tiles, enamel, polycarbonate glass etc.

  • Resistant to ageing, weathering and UV- radiation

  • Fungus-Inhibiting

  • Resistant to commercially available household cleaners and disinfectants

  • No tacky surfaces. Smoothes very well.
Notice
  • Temperature resistant –40°C to + 100°C.

  • Working temperature +5°C to +40°C.

  • Touch-dry in approx. 25 min.

  • Cures fully at about 2 mm/24 h (23°C).

  • Max. long term absorption of movement 20%.