Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air conditioning service unit, vehicle COOLIUS® Y10
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y10 - 1
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y10 - 2
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y10 - 3
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y10 - 4
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y10 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit, vehicle COOLIUS® Y10

Fully automatic air conditioning service on R1234yf systems

  • Weight of device: 68 kg
  • Width: 571 mm
  • Height: 1040 mm
  • Depth: 520 mm
  • Type of refrigerant: R-1234yf
  • Suction capacity: 300 g/min
  • Max. working pressure: 20 bar
  • Product weight (per item): 68000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050111009
68 kg 571 mm 1040 mm 520 mm
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Efficient in mobile use


  • Innovative vehicle design for safe transport

  • Highest level of impact reduction

  • Can be operated with a voltage transformer


Sophisticated documentation


  • Data exported to Excel via USB interface

  • Documentation of individual services

  • Evaluation of total refrigerant consumption


Oil type can be changed quickly, e.g. PAG to POE oil


Intelligent rinsing of the pipe system and service hoses



Long service intervals


Use of high-quality and specially designed components



No unwanted access


Personalised access using a 4-digit password



Scope of delivery


  • Service hoses with standard quick-action couplings

  • Vehicle fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions