Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air conditioning service unit, vehicle COOLIUS® Y50
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y50 - 1
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y50 - 2
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y50 - 3
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y50 - 4
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>Y50 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit, vehicle COOLIUS® Y50

Powerful and robust air conditioning service unit for fully automatic air conditioning servicing on R1234yf systems

  • Weight of device: 90 kg
  • Width: 730 mm
  • Height: 1290 mm
  • Depth: 730 mm
  • Type of refrigerant: R-1234yf
  • Suction capacity: 500 g/min
  • Max. working pressure: 20 bar
  • Product weight (per item): 90000 g
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
Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050115007
90 kg 730 mm 1290 mm 730 mm
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
Intelligent "low-emission" concept


Innovative process for waste oil drainage ensures minimal refrigerant loss



Legally compliant testing


Nitrogen/forming gas test integrated into device software



Sophisticated documentation


Read out and export data to Excel via USB interface



Clean machine


Automated cleaning of the air conditioning service unit circuit



Easy-to-maintain components


Use of high-quality and specially designed components



No unwanted access


Personalised access for the device can be set up



Better under control


Additional manometer for displaying the internal refrigerant bottle pressure



Scope of delivery


  • Service hoses with standard quick-action couplings

  • Vehicle fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions