Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type 2 cheese head 8.0 mm - 1
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type 2 cheese head 8.0 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm

For mounting windows in concrete and solid stone masonry. With small cylinder head. Zinc-plated steel, blue coated, AW30 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated
  • Head type: Socket head
  • Head diameter: 8 mm
  • Internal drive: AW30

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234830102
102 mm 7.5 mm Steel Zinc plated
200 pcs
023483072
72 mm 7.5 mm Steel Zinc plated
200 pcs
023483082
82 mm 7.5 mm Steel Zinc plated
200 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Short assembly times, no dowels or setting tool needed

  • AW drive for longer bit service life, improved power transmission

  • Push-through mounting

  • High load handling due to positive fit

  • Almost no expansion forces when setting

  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).


Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Useful information:


  • Align window frames using alignment clamps or Amo® bag.

  • Screw length = frame width + gap + screw-in depth

  • • Use the ift installation tool for professional and simple planning of the window installation. www.montagetool.de