For detailed information, other images and documents, please select individual articles from the following table.
AMO® III SCREW
For securing timber or steel elements to concrete or masonry.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Zinc-plated steel, blue passivated
- Large washer head for improved uplift capacity
- Positive-locking, removable anchoring with no expansion pressure
- Load-bearing function is retained, even under thermal load
- RW40 drive for longer bit service life, improved power transmission and no ejection forces
- Immediate load-bearing capacity – no waiting after insertion
- Removable
- Virtually no expansion forces on insertion
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- 102 mm - suited for fixing timber bottom-plates to concrete slabs
- 62 mm - suited for steel frame installation into concrete slabs
- Both horizontal and vertical mounting of fixtures into concrete or brick is possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!