Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angled washer 45° oval hole
Angled washer 45° oval hole - 1
Angled washer 45° oval hole - 2
Angled washer 45° oval hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Angled washer 45° oval hole

For optimum transfer of tensile force in metal/wood connections with ASSY countersunk head screws

See product details

Available in 4 versions
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
  • High fitting accuracy and precise 45° specification for screwing the ASSYplus FT 4 screws

  • Screw head does not pull through when using thin-walled metal tabs

  • Quick and easy mounting of the angled washer through a simple oval hole in the metal plate

  • Clean appearance of the finished screw connection

  • Application in utilisation classes 1 and 2
Notice

To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.

ETA-11/0190