- Current measurement in automotive fuse boxes is often difficult with conventional multimeters because of the contacts. The flat fuse current testers from Würth were specially designed to solve this problem. They are simply inserted into the fuse slot and immediately indicate the current in the fuse circuit. Since the fuse is inserted into the current tester while the measurement is being carried out, the measurement circuit is also protected during measurement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!