Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

12V LITHIUM-ION BATTERY PACK 3.0AH

For detailed information, other images and documents, please select individual articles from the following table.

12V LITHIUM-ION BATTERY PACK 3.0AH

Master 12V Lithium-ion Battery packs will provide supreme runtime, performance and durability for the professional tradesman.

  • Nominal voltage: 12 V/DC
  • Rechargeable battery/battery capacity: 3 Ah
  • Charging time: 60 min
  • Weight of rechargeable battery/battery: 0.35 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Rechargeable battery/battery capacity Charging time Weight of rechargeable battery/battery Quantity PU
price/PU
0700913630
12 V/DC 3 Ah 60 min 0.35 kg
1 pcs
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
Art.-no. Cust. Mat. No.
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
Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

The Master 12-V lithium-ion battery packs use the new generation of lithium-ion technology and are available in 3.0-Ah versions. They are compatible with all products in the Master 12-V battery tool range



Master 12-V lithium-ion performance:


  • Up to 40% more runtime

  • Up to 20% more torque

  • Up to 20% more speed

  • Can be used at temperatures as low as -18°C

  • Up to 50% more charging cycles

  • Runs 20% cooler


Characteristics


  • 3.0 Ah = more power and performance

  • Stable, flat base – secure stand for 12-V tools

  • The lithium-ion battery has a long lifespan and offers a long runtime without a decline in performance

  • The integrated power display indicates the remaining battery life