Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-strength bearing retainer
High-strength bearing retainer
´
High-strength bearing retainer - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

High-strength bearing retainer

For high-strength connection of cylindrical parts subject to high loads
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
Reliable hardening at low temperatures around 0°C


Assists in winter use



High degree of gap bridging


Completely fills extensive surface roughnesses



Gap filling capacity of 0.15 mm


Even extremely large deviations are cost effective to correct.



Prevents frictional corrosion


The bearings will not seize up.



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical one-handed operation thanks to the clever turn-lock nozzle

  • One hand always remains free.

  • Continuously adjustable dispensing system

  • Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

  • Costs optimised thanks to emptying with virtually no remaining product
Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces. We always recommend that you conduct your own tests.

  • NSF-registered, Class S5, bearing retaining compound

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water up to +82°C

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Please observe the technical data sheet!