Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE
WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE - 1
WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE - 2

For detailed information, other images and documents, please select individual articles from the following table.

WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A2 DECKING SCREW WITH RW DRIVE

For direct timber to steel connections

See product details

Available in 2 versions
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
Bi-metal stainless steel with hardened steel tip and Ruspert coating.

Raised countersunk head provides an aesthetically pleasing finish.

Advantages of the RW drive system
• More power due to the larger contact area of the bit
• Precise positioning and perfect fit of the drive bit in the screw recess provides more stability allowing for one handed operation
• Fewer bit changes required for a larger variation of screw diameters
• Compatible with the same size AW drive bits
NoticeThe recommendation for the maximum timber thickness was calculated with reference to the maximum attachment thickness of the substructure.
Wing-type decking screws must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.