Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

C 6.3 PZ bit (1/4 inch)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 PZ bit (1/4 inch)

Short bit for POZIDRIV screws

See product details

Available in 6 versions
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
Fast, safe and less strenuous screwing


  • The shape of the bit optimises the transmission of power when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


Bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage