For detailed information, other images and documents, please select individual articles from the following table.
RW Edition 1/4-Inch Ratchet 8 pieces
Black, with Reinhold Würth signature and integrated bit storage including 7 bits. For a good cause: Würth supports UNICEF by donating a part of the proceeds of RW WORKOUT Week for a UNICEF project
Exclusively for registered customers
Register now and access more than 20,000 products


Variants
Exclusively for registered customers
Register now and access more than 20,000 products
All essential bit sizes always at hand
- The bit storage for 6 bits integrates all essential bit sizes into one tool
- The bit storage is made of fibreglass-reinforced PP plastic with magnets that hold bits safely in place
Very robust and elegant design
- The black ratchet features a compact ratchet head with reversing lever, finely toothed with 60 teeth
- The maximum torque is 50 NM
- Light, stable and corrosion-resistant aluminium handle
For use in the tightest of spaces
- Low profile and short length
- Small minimum arc swing thanks to fine toothing
Scope of delivery:
- 1 x 1/4-inch ratchet with integrated bit storage
- 1 x PH1 bit and 1 x PH2 bit
- 1 x TX20 bit and 1 x TX25 bit
- 1 x hexagon socket bit of 3 mm and 1 x of 4 mm
- 1 x slotted bit of 0.8 x 5.5 mm
Carbon-neutral product
Together with ClimatePartner, we also support international climate protection projects.
Carbon neutrality means, among other things, that the carbon footprint of a product based on its production and supply chain was calculated on the basis of internationally accepted standards and fully offset by supporting international climate protection projects.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!