Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel

See product details

Available in 38 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter x length Min./max. grip range Head diameter Head height Quantity PU
price/PU
093148 105
4.8 x 10.5 mm
25 pcs
09314 70
4 x 7 mm 1.2-3.2 mm 8 mm 1.7 mm
25 pcs
093193010
3.0 x 10 mm 5.0-7.0 mm 6.5 mm 0.8 mm
25 pcs
093193012
3.0 x 12 mm 7.0-9.0 mm 6.5 mm 0.8 mm
25 pcs
09319306
3.0 x 6 mm 1.0-3.0 mm 6.5 mm 0.8 mm
25 pcs
09319308
3.0 x 8 mm 3.0-5.0 mm 6.5 mm 0.8 mm
25 pcs
093193210
3.2 x 10 mm 5.0-7.0 mm 6.5 mm 0.8 mm
25 pcs
093193212
3.2 x 12 mm 7.0-9.0 mm 6.5 mm 0.8 mm
25 pcs
09319326
3.2 x 6 mm 1.0-3.0 mm 6.5 mm 0.8 mm
25 pcs
093194010
4.0 x 10 mm 4.5-6.5 mm 8 mm 1 mm
25 pcs
093194012
4.0 x 12 mm 6.5-8.5 mm 8 mm 1 mm
25 pcs
093194014
4.0 x 14 mm 8.5-10.5 mm 8 mm 1 mm
25 pcs
093194016
4.0 x 16 mm 10.5-12.0 mm 8 mm 1 mm
25 pcs
093194018
4.0 x 18 mm 12.0-14.0 mm 8 mm 1 mm
25 pcs
093194020
4.0 x 20 mm 14.0-16.0 mm 8 mm 1 mm
25 pcs
09319406
4.0 x 6 mm 1.0-2.5 mm 8 mm 1 mm
25 pcs
09319408
4.0 x 8 mm 2.5-4.5 mm 8 mm 1 mm
25 pcs
093194810
4.8 x 10 mm 4.0-6.0 mm 9.5 mm 1.2 mm
25 pcs
093194812
4.8 x 12 mm 6.0-8.0 mm 9.5 mm 1.2 mm
25 pcs
093194816
4.8 x 16 mm 9.5-11.0 mm 9.5 mm 1.2 mm
25 pcs
093195010
5.0 x 10 mm 4.0-6.0 mm 9.5 mm 1.2 mm
25 pcs
093195012
5.0 x 12 mm 6.0-8.0 mm 9.5 mm 1.2 mm
25 pcs
093195014
5.0 x 14 mm 8.0-10.0 mm 9.5 mm 1.2 mm
25 pcs
093195016
5.0 x 16 mm 10.0-12.0 mm 9.5 mm 1.2 mm
25 pcs
09319508
5.0 x 8 mm 2.0-4.0 mm 9.5 mm 1.2 mm
25 pcs
093196410
6.4 x 10 mm 2.0-4.0 mm 13 mm 1.9 mm
25 pcs
093196412
6.4 x 12 mm 4.0-6.0 mm 13 mm 1.9 mm
25 pcs
093196415
6.4 x 15 mm 6.0-9.0 mm 13 mm 1.9 mm
25 pcs
093196418
6.4 x 18 mm 9.0-13.0 mm 13 mm 1.9 mm
25 pcs
09319328
3.2 x 8 mm 3.0-5.0 mm 6.5 mm 0.8 mm
25 pcs
093194814
4.8 x 14 mm 8.0-9.5 mm 9.5 mm 1.2 mm
25 pcs
09319488
4.8 x 8 mm 1.5-4.0 mm 9.5 mm 1.2 mm
25 pcs
093132 16
3.2 x 16 mm 9-13 mm 6.5 mm 0.8 mm
25 pcs
093124875
25 pcs
093124010
25 pcs
093123210
25 pcs
093124013
25 pcs
093124814
25 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login