For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive Bond and Seal Power
Heavy-duty, elastic hybrid structural adhesive
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Excellent adhesive range and high initial strength
- Very good adhesion to almost all surfaces
- Simple to attach components
Elastic with low elasticity
Can be painted over
Can be painted over before and after skin formation with all commercially available paint systems (with the exception of alkyd resin paints).
UV resistant
Ideally suited to visible joints
Non-corrosive
Prevents metal corrosion
Low-odour, VOC and solvent-free
Free from isocyanate, PVC, and silicone
- In the case of K+D Power, an additional layer can be added within the skin-formation time. Due to the multitude of different paints and coatings, preliminary tests must be performed to check compatibility. 2-component epoxy paints are compatible. Do not allow this product to come into contact with alkyd-resin paint systems.
- Since the elasticity of the paint is lower than that of the adhesive/sealant, cracks may form in the paint around the joint.
NSF (P1) registered (no.136996)
International approval for use in areas where food is processed or stored.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For dynamically stressed, structural bonding as well as seam and joint seals in bodywork, vehicle and caravan construction, carriage and container construction, metal and apparatus construction, air-conditioning and ventilation duct construction, the food industry, and much more.
The substrates must be clean, dry, and free of grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.
Cut off thread cap, screw on nozzle, and cut to the required width. Apply the adhesive using a suitable application gun. To benefit from the advantages of thick-film bonding, a minimum adhesive thickness of 3 mm is recommended.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!