Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brake paste

For detailed information, other images and documents, please select individual articles from the following table.

Brake paste

Highly pressure-resistant, very adhesive lubricant
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
Silver-coloured and very adhesive mineral oil-based paste with inorganic thickeners and solid lubricants based on soft metals, which guarantees excellent corrosion protection.



  • Ensures good sliding properties even under the highest compressive loads

  • Prevents corrosion, seizing, burning on

  • Insensitive to high temperatures, this ensures a high level of wear protection and a long-term lubricating effect

  • Excellent resistance to oxidation and ageing

  • Free of silicone, MoS2 and lead
Notice

Application temperature as grease paste: -20°C to +160°C

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.