For detailed information, other images and documents, please select individual articles from the following table.
Brick and tile drill bit box
Special cemented carbide drill bits with straight shank for dry drilling of high-fired bricks and tiles, 7 pieces: 1 drill bit of each Ø 4 x 75/40, 5 x 85/50, 8 x120/80, 10 x120/100, 12 x150/100 and 2 drill bits of Ø 6 x100/60
Exclusively for registered customers
Register now and access more than 20,000 products




Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Suitable for all rotary and hammer drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the cemented carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slipping in the drill chuck
Please note: Use drill bits only in rotating mode!
Ensure high contact pressure
Cool-down time: approx. 20 sec./hole
Recommended speed: approx. 600–1500 rpm
The hardest ceramic, tiles, porcelain stoneware, bricks and high-fired clay up to scratch hardness 9
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!