Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Button cell Alkaline manganese 1.5 V
Button cell Alkaline manganese 1.5 V - 1
Button cell Alkaline manganese 1.5 V - 2
Button cell Alkaline manganese 1.5 V - 3
Button cell Alkaline manganese 1.5 V - 4
Button cell Alkaline manganese 1.5 V - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Button cell Alkaline manganese 1.5 V

Low level of self-discharge

  • Nominal voltage: 1.5 V/DC
  • Type of rechargeable battery/battery: AlMn

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. IEC designation for button-cell batteries Diameter x height Diameter Height Quantity PU
price/PU
082708 13
SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 11.6 x 5.4 mm 11.6 mm 5.4 mm
082708 392
SR 41/ LR 41 (V392;D392;A63) 7.9 x 3.6 mm 7.9 mm 3.6 mm